Beli alat potong plat besi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Metal Shears
    Mulai

    Rp1.699.900

    KRISBOW Metal Shears
    atribut:
    • Max. Capacity Flat Steel (mm): 70x6
  2. monotaro Metal Lever Shear (Cutting Cutter)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.299.900

    monotaro Metal Lever Shear (Cutting Cutter)
    Deskripsi:
    It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
    • Material: steel
    • Materials (Blade): Carbon tool steel (equivalent to SK 4)
    • Effective Flute Length (mm): About 200
    • Blade Length (mm): 305
    • Hardness: HRC60
    • Handle Length (mm): 850
    • Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
    • Dimensions (mm): 150x465x1135
  3. KRISBOW Plate Cutting Machine (Mesin Potong Pelat)
    Mulai

    Rp7.399.900

    KRISBOW Plate Cutting Machine (Mesin Potong Pelat)
    atribut:
    • Rated Input Voltage (V/Ph/Hz): 220/1/50
  4. MULLER Gunting Plat Besi
    Mulai

    Rp1.199.900

    MULLER Gunting Plat Besi
    atribut:
    • Cutting Capacity (mm): 3
  5. Kennedy Bench Shear Hand-Operated
    Mulai

    Rp3.799.900

    Kennedy Bench Shear Hand-Operated
    Deskripsi:
    These bench shears are manufactured from high quality solid steel with a hardened and precision ground blade. Each bench shear is hand operated with a compound lever action. The product is capable of rapidly cutting through metal plate, strip and bar and is completed by an adjustable blade guard.
    atribut:
    • Blade Material: Steel
    • ECLASS Code: 21049090
    • Handle Material: Alloy Steel
    • Number of Pieces: 1
    • Type: Bench Shears
    • UNSPSC: 27111506
  6. JUNIOR TOOLS Gunting Seng
    Mulai

    Rp91.900

    JUNIOR TOOLS Gunting Seng
    Deskripsi:
    Deskripsi Junior Gunting Seng 8inch. Gunting Seng serbaguna yang dapat digunakan untuk memotong seng, plat, lembaran besi, jaring besi, karet, plastik, kulit, dll. - Kualitas sangat bagus, - Pegangan anti slip dan nyaman, - Kekuatan potong yang baik
  7. Toyo MHE Caster Polyurethane (Kastor PU)
    Mulai

    Rp689.900

    Toyo MHE Caster Polyurethane (Kastor PU)
    atribut:
    • Width (mm): 42
    • Capacity (g): 450000
    • Height (mm): 250
    • Mounting Seat (mm): 140x140
    • Wheel Diameter (mm): ø200
    • Mounting Dimensions (mm): 115x115
    • Mounting Hole Diameter (mm): ø12
  8. TRUSCO Ehoma Lever Shears
    Mulai

    Rp1.799.900

    TRUSCO Ehoma Lever Shears
    Deskripsi:
    -A cutter specifically designed for use with iron plates.-4 models available for different thicknesses. A long handle makes cutting easier.-Cannot be used to cut stainless steel.
    atribut:
    • Effective Cutting Length (mm): 120
    • L (mm): 656
    • H (mm): 190
    • C (mm): 85
    • Compatible Replacement Blade: P1B
    • Blade Materials: Carbon Steel
    • Dimension S (mm): 255
    • Hardness: HRC56±2
  9. HIOSHI Alat Potong Besi Beton HD Type
    Mulai

    Rp2.399.900

    HIOSHI Alat Potong Besi Beton HD Type
    atribut:
    • Material: Germany Blades Hardened
    • Color: Orange & Black
    • Type: HD
  10. Onda Jet Shower (Semprotan Kloset)
    14%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp129.900

  11. OneMed Graduated Cylinder (Gelas Ukur Lab)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp18.900

    OneMed Graduated Cylinder (Gelas Ukur Lab)
    Deskripsi:
    Gelas ukur adalah peralatan laboratorium umum yang digunakan untuk mengukur volume cairan. Alat ini memiliki bentuk silinder dan setiap garis penanda yang ada pada gelas ukur mewakili jumlah cairan yang telah terukur.
    atribut:
    • Color: Transparan
  12. Mitutoyo Mikrometer Digital
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

  13. TEKIRO Zinc Scissors (Gunting Seng)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    TEKIRO Zinc Scissors (Gunting Seng)
    Deskripsi:
    Pisau tajamMampu memotong pelat metal hingga ketebalan 1.2mmPraktis dan mudah digunakan
    atribut:
    • Dimension 2 (mm): 50
  14. HIT (Tools) Rod (Re-Bar) Cutter & Bender
    Mulai

    Rp9.999.900

    HIT (Tools) Rod (Re-Bar) Cutter & Bender
    atribut:
    • Cutting Ability (mm) Steel Bar: 10・13
    • Cutting Ability (mm) Atypical Steel Bar: D10, D13
    • Total Length (mm): 1070
  15. KRISBOW Bolt Cutter (Gunting Beton)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp279.900

  16. Yato T-Handle Hex Key Set with Ball
    Mulai

    Rp539.900

    Yato T-Handle Hex Key Set with Ball
    atribut:
    • Size: 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, and 10 mm
  17. Mesin HL Multi Cutter
    Mulai

    Rp519.900

    Mesin HL Multi Cutter
    atribut:
    • Rated Voltage (V/Hz): 220/50
    • Power (W): 300
    • Oscillation Angle (degree): 3.1
    • No Load Speed (rpm): 15000-23000
  18. Morris Band Saw
    Mulai

    Rp2.299.900

    Morris Band Saw
    atribut:
    • Input Power (W): 350
    • Saw Wheel (mm): 1400x6.5x0.35
    • Saw Wheel Diameter (mm): 210
    • Speed Of Saw Blade (m/minute): 900
    • Table Adjusment (°): 0-45
    • Table Size (mm): 300x360-520
    • Voltage/Frequency (V/Hz): 220/50
  19. WaterOne Aquadest (Air Suling)
    Mulai

    Rp29.900

    WaterOne Aquadest (Air Suling)
    Deskripsi:
    Spesifikasi :-PH 5-8-Cloride(Cl)=max 0.4ppm-Electrical resistivity at25C min 0.5-Heavy Metal(as Pb)=max0.01ppm-Nitrate(NO3)=max0.4ppm-Phospat(PO4)=max1.0ppm-Silicate(as SiO2)=max0.01ppm-Sulfate(SO4)=max1.0ppm-Residue after evaporation=max0.0002%-Specific conductance a25C=max2.0-Substances reducing permanganate=pass-Appearance(clear,colorless liquid)
    atribut:
    • Marketing Authorization Number of KEMENKES RI: TU.02.02/5/2428/2016
Daftar Harga alat potong plat besi Terbaru October 2026
KRISBOW Metal ShearsRp1.699.900
monotaro Metal Lever Shear (Cutting Cutter)Rp5.299.900
KRISBOW Plate Cutting Machine (Mesin Potong Pelat)Rp7.399.900
KRISBOW Mesin Potong PlatRp4.999.900
MULLER Gunting Plat BesiRp1.199.900
Kennedy Bench Shear Hand-OperatedRp3.799.900
JUNIOR TOOLS Gunting SengRp91.900
Toyo MHE Caster Polyurethane (Kastor PU)Rp689.900
TRUSCO Ehoma Lever ShearsRp1.799.900
HIOSHI Alat Potong Besi Beton HD TypeRp2.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)